This item is Discontinued.

Trademark Fine Art Summer Tali Hilty 'Pastel Pattern' Canvas Art, 18x24 ALI12168-C1824GG

Summer Tali Hilty 'Pastel Pattern' Canvas Art, 18x24 (Discontinued)

  • Mfr # ALI12168-C1824GG
  • Zoro # G101358731
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALI12168-C1824GG
Zoro #
G101358731
UPC #
191344805052
Country of Origin
United States

Dimensions

Size
18 in x 24 in

Details

Subject
Abstract
Product Type
Gallery-Wrapped Canvas Art
Artist
Summer Tali Hilty
Style
Sleek & Chic Modern

Description

  • Artist: Summer Tali Hilty
  • Subject: Abstract
  • Style: Sleek & Chic Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features an abstract three color pattern on a white background.

Summer Tali Hilty is an artist and illustrator who was born and raised in Snowmass Colorado. Ever since she was a little girl, Summer has always loved painting, drawing, and sculpting. As she grew older her passion inspired her to pursue a career in the arts. Summer went on to study Illustration/Communication Arts at the Savannah College of Art and Design. Upon graduation, she began to expand her portfolio as a freelance artist.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.