This item is Discontinued.

Trademark Fine Art Summer Tali Hilty 'Sea Turtle' Canvas Art, 24x32 ALI23589-C2432GG

Summer Tali Hilty 'Sea Turtle' Canvas Art, 24x32 (Discontinued)

  • Mfr # ALI23589-C2432GG
  • Zoro # G001385516
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI23589-C2432GG
Zoro #
G001385516
UPC #
192055702371
Country of Origin
United States

Dimensions

Size
24 in x 32 in

Details

Subject
Animals
Product Type
Gallery-Wrapped Canvas Art
Style
Modern & Contemporary
Artist
Summer Tali Hilty

Description

  • Artist: Summer Tali Hilty
  • Subject: Animals
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a green turtle in the center of the frame.

Summer Tali Hilty is an artist and illustrator who was born and raised in Snowmass Colorado. Ever since she was a little girl, Summer has always loved painting, drawing, and sculpting. As she grew older her passion inspired her to pursue a career in the arts. Summer went on to study Illustration/Communication Arts at the Savannah College of Art and Design. Upon graduation, she began to expand her portfolio as a freelance artist. Her creative illustrations have been used for greeting cards, calendars, surface design, wall decor, and magazine articles.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.