Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Trademark Fine Art Susan Eby Glass 'Earthen Memory I Panel' Canvas Art, 16x32 WAP07389-C1632GG

Susan Eby Glass 'Earthen Memory I Panel' Canvas Art, 16x32 (Discontinued)

  • Mfr # WAP07389-C1632GG
  • Zoro # G201672409
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WAP07389-C1632GG
Zoro #
G201672409
UPC #
192664678715
Country of Origin
United States

Dimensions

Size
16 in x 32 in

Details

Product Type
Gallery-Wrapped Canvas Art
Style
Global Inspired
Subject
Still Life
Artist
Susan Eby Glass

Description

  • Artist: Susan Eby Glass
  • Subject: Still Life
  • Style: Global Inspired
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a ceramic vase with floral and other designs on a textured brown background.

Prominent Colors: Tan, Brown

Susan Eby Glass always thought that she would be a writer when she grew up. She earned a BA in Art with a focus on sculpture and painting from Goshen College in Indiana. It was not until her 1999 visit to Charleston, the English home of Bloomsbury painters Vanessa Bell and Duncan Grant, that she was motivated to paint. Her studio is in a converted barn in Vermont.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.