This item is Discontinued.

Trademark Fine Art Susan Rios 'Capitola' Canvas Art, 35x47 ALI12748-C3547GG

Susan Rios 'Capitola' Canvas Art, 35x47 (Discontinued)

  • Mfr # ALI12748-C3547GG
  • Zoro # G401357212
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI12748-C3547GG
Zoro #
G401357212
UPC #
191344846208
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Style
Modern & Contemporary
Product Type
Gallery-Wrapped Canvas Art
Subject
Cityscape
Artist
Susan Rios

Description

  • Artist: Susan Rios
  • Subject: Cityscape
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a colorful line of buildings next to a beach.

Serene settings, gentle harmonies, soft, inviting rooms, lush, floral gardens, quiet seas that evoke tranquility � artist Susan Rios� distinctive style is evident in every image she paints. We are drawn in by the love and peace depicted in each painting, uplifted both visually and emotionally. It is as if Susan has personally invited us into her private places, allowing us to linger there, partaking of the scene.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.