This item is Discontinued.

Trademark Fine Art Susan S. Barmon 'Christmas Cactus' Canvas Art, 18x24 ALI34405-C1824GG

Susan S. Barmon 'Christmas Cactus' Canvas Art, 18x24 (Discontinued)

  • Mfr # ALI34405-C1824GG
  • Zoro # G801430744
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI34405-C1824GG
Zoro #
G801430744
UPC #
192664108427
Country of Origin
United States

Dimensions

Size
18 in x 24 in

Details

Artist
Susan S. Barmon
Style
Modern & Contemporary
Product Type
Gallery-Wrapped Canvas Art
Subject
Floral

Description

  • Artist: Susan S. Barmon
  • Subject: Floral
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features pink and white flowers on a black background.

Susan S. Barmon grew up in New York and has been telling stories through photographic portraiture most of her adult life. She was educated at Syracuse University School of Art and The Portfolio Center in Atlanta, Ga., where Ms. Barmon studied photojournalism with Dennis Carlyle Darling. Her career has encompassed retail and editorial art direction and location photography. A move to San Francisco presented her with the opportunity to photograph �The Littlest Cowboys� Jr. Rodeo portrait series, and begin �The Millennium� series. Both have been shown nationwide, and won several major awards. In 2005 Ms. Barmon entered the digital world with her botanical scans. They have been shown extensively and are in private collections. She began her �Drive By Shooting� series in 2006. It is being shown and is ongoing.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.