Susan S. Barmon 'White And Crystal Blue Callas 2' Canvas Art, 35x47
Mfr # ALI34432-C3547GG
Zoro # G801433394
Key Features
- Subject Floral
- Artist Susan S. Barmon
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
Product Information
- Brand Trademark Fine Art
- MFR # ALI34432-C3547GG
- Zoro # G801433394
- UPC # 192664109523
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Description
- Artist: Susan S. Barmon
- Subject: Floral
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a group of white calla lilies on a black background.
Susan S. Barmon grew up in New York and has been telling stories through photographic portraiture most of her adult life. She was educated at Syracuse University School of Art and The Portfolio Center in Atlanta, Ga., where Ms. Barmon studied photojournalism with Dennis Carlyle Darling. Her career has encompassed retail and editorial art direction and location photography. A move to San Francisco presented her with the opportunity to photograph �The Littlest Cowboys� Jr. Rodeo portrait series, and begin �The Millennium� series. Both have been shown nationwide, and won several major awards. In 2005 Ms. Barmon entered the digital world with her botanical scans. They have been shown extensively and are in private collections. She began her �Drive By Shooting� series in 2006. It is being shown and is ongoing.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J572)
- RUBBERMAID COMMERCIAL Bath Mat, 22-1/2" L, 14"W, White, PK12 (1982724)
- MANHATTAN COMFORT Jasper 72.51 Sideboard in Black Pro Touch (1031252)
- VOLLRATH Caster Plug (21526-1)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- BIGGIES SCENES Window Well Scenes-Lake, 120 in wide x 60 in high (BG-WW-LKE-120)
- KEMP USA Kemp 10-606 80 Percent Wool Blanket (10-606)
- NEXT INNOVATIONS Small Aspen Orange Aspen Leaf Wall Art (101421007-ORANGE)
- BIGGIES SCENES Window Well Scenes-Fairway, 100 in wide x 60 in high (BG-WW-FRY-100)
- Trademark Fine Art Wall Art & Decor