Suzuki Harunob 'Japanese Motif' Canvas Art, 35x47
Mfr # IC01081-C3547GG
Zoro # G501523746
Key Features
- Style Asain Inspired
- Artist Suzuki Harunob
- Product Type Gallery-Wrapped Canvas Art
- Subject People
Product Information
- Brand Trademark Fine Art
- MFR # IC01081-C3547GG
- Zoro # G501523746
- UPC # 194189132468
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Description
- Artist: Suzuki Harunob
- Subject: People
- Style: Asain Inspired
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features two Japanese characters in the center of the frame.
Prominent Colors: White, Grey, Green, Tan
Comprising the work of some of the worlds finest contemporary artists and photographers, our line of Modern Publications offer a curated selection of high quality, original images that can greatly enhance your product line or projects. For the retailer, our combination of contemporary fine art imagery mixed with our extensive selection of fun novelty images and top selling posters, makes for an irresistible product mix.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS BurgundyPosture Deluxe Office Task Chair, 25"L40"H, Adjustable, TweedSeat, B316Series (B316-BY)
- SERTAPEDIC Big and Tall Chair, Black (48964)
- FLASH FURNITURE Antique Metal Stool, 24", Black, Weight Capacity: 500 lb. (CH-31320-24GB-BQ-WD-GG)
- BAXTON STUDIO 15.4 W, 15.4 L, 22 H (195-12101-ZORO)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- E-Z MIX E-Z Mix EZX70032L Disposable 1 Quart Lids 100 (EZX70032L)
- VINTIQUEWISE Large Metal Silver Coated Hanukkah Menorah 4 Ft. For Synagogue (QI003814.L)
- BIGGIES SCENES Window Well Scenes-River, 100 in wide x 60 in high (BG-WW-RVR-100)
- BIGGIES SCENES Window Well Scenes-Sunrise, 100 in wide x 60 in high (BG-WW-SRS-100)
- CUSTOM MOLDED PRODUCTS Custom Molded Products 25503510500 1.5 in. Brilliant Wonders LED Light DN Fiber Glass Fit (25503510500)
- Trademark Fine Art Wall Art & Decor