This item is Discontinued.

Trademark Fine Art Sylvia Coomes 'Grand Canyon Panorama Vi' Canvas Art, 8x24 WAG05033-C824GG

Sylvia Coomes 'Grand Canyon Panorama Vi' Canvas Art, 8x24 (Discontinued)

  • Mfr # WAG05033-C824GG
  • Zoro # G001590491
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WAG05033-C824GG
Zoro #
G001590491
UPC #
193420118742
Country of Origin
United States

Dimensions

Size
8 in x 24 in

Details

Subject
Landscape
Style
Natural Modern
Artist
Sylvia Coomes
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Sylvia Coomes
  • Subject: Landscape
  • Style: Natural Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features the grand canyon under a blue sky.

Prominent Colors: Tan, White, Pink, Grey, Purple

World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.