This item is Discontinued.

Trademark Fine Art Tammy Davison 'Biscuit Cutter' Canvas Art, 22x32 TD008-C2232GG

Tammy Davison 'Biscuit Cutter' Canvas Art, 22x32 (Discontinued)

  • Mfr # TD008-C2232GG
  • Zoro # G301617485
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TD008-C2232GG
Zoro #
G301617485
UPC #
886511004535
Country of Origin
United States

Dimensions

Size
22 in x 32 in

Details

Style
Contemporary
Subject
Still Life
Product Type
Gallery-Wrapped Canvas Art
Artist
Tammy Davison

Description

  • Artist: Tammy Davison
  • Subject: Still Life
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a biscuit cutter.

Tammy Davison is a US based photographer who creates stunning still lives with dramatic shadows. She mainly focuses on kitchen items. Tammy breathes new life into ordinary household items for an extraordinary effect.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.