Tammy Davison 'Olive Oil' Canvas Art, 18x24
Mfr # TD022-C1824GG
Zoro # G601619035
Key Features
- Size 18 in x 24 in
- Subject Still Life
- Style Contemporary
- Artist Tammy Davison
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # TD022-C1824GG
- Zoro # G601619035
- UPC # 844296094103
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Description
- Artist: Tammy Davison
- Subject: Still Life
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a jar of olive oil.
Tammy Davison is a US based photographer who creates stunning still lives with dramatic shadows. She mainly focuses on kitchen items. Tammy breathes new life into ordinary household items for an extraordinary effect.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO E-Z Stor Steel Project Organizer, 18 Comp (9264GR)
- KASON Safeguard Strike, 1-3/4" to 2-1/2" Offset (10056005005)
- PYRAMID 11-1/8" Digital Wireless Digital Timer Wall Clock, Black (9D26BRCT)
- BAXTON STUDIO Abner Transitional Dark Grey Fabric Upholstered and Walnut Brown Finished Wood Headboard-Queen (191-11528-ZORO)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- BIGGIES SCENES Window Well Scenes-River, 100 in wide x 60 in high (BG-WW-RVR-100)
- MAJESTIC PET Majestic SL1130 30 deg Elbow Chimney Vent Pipe Section (SL1130)
- BIGGIES SCENES Window Well Scenes-Sunrise, 100 in wide x 60 in high (BG-WW-SRS-100)
- FASTCAP Fastcap Fcstape 1.5X50 1.5 In. X 50Ft. Speed Tape (FCSTAPE 1.5X50)
- Trademark Fine Art Wall Art & Decor