Tammy Kushnir 'Free' Canvas Art, 22x32
Mfr # ALI11137-C2232GG
Zoro # G101354597
Key Features
- Style Modern & Contemporary
- Artist Tammy Kushnir
- Product Type Gallery-Wrapped Canvas Art
- Subject Animals
Product Information
- Brand Trademark Fine Art
- MFR # ALI11137-C2232GG
- Zoro # G101354597
- UPC # 191344746737
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 22 in x 32 in |
Details
Description
- Artist: Tammy Kushnir
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a flying blue bird in the center of the frame.
Tammy Kushnir has been an artist for as long as she can remember. Starting with drawing portraits to mixed media work, Tammy�s style is constantly evolving. Her work has been seen in various publications such as �Somerset Memories� and �Somerset Studio� and other Stampington & Company publications. She has written two craft books titled �Wedding Journals and Keepsake Gifts: Creating Gifts to Make and Share� with Quarry and �The Elemental Journal: Composing Artful Expressions from Items Cast Aside� with North Light books.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO The Emperors Tang Horse Sculpture (AH241384)
- KETCHAM 24" x 30" Deluxe Surface Mounted Polished Edge Medicine Cabinet (190PE-SM)
- MONARCH SPECIALTIES Accent Table, Console, Entryway, Narrow, Sofa, Living Room, Bedroom, Laminate, White, Contemporary (I 2429)
- IMPERIAL INTERNATIONAL Imperial International IMP 188-1018 Detroit Lions Park Bench (188-1018)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- VINTIQUEWISE Black Velvet Vintage Storage Wooden Antique Classic Decorative Book Box Holder, PK 3 (QI004265.BK)
- UPM GLOBAL UPM Global 13955 Complete Susan B. Anthony Coin Collection in Wood Frame (13955)
- NEXT INNOVATIONS Monarch Small Butterfly Wall Art (101410064-MONARCH)
- BIGGIES SCENES Window Well Scenes-Flower, 120 in wide x 60 in high (BG-WW-FWR-120)
- SOCKET BLOCKER 1.88 in. W X 4 in. L Clear High Strength Mask and Peel , 30PK (1001620)
- Trademark Fine Art Wall Art & Decor