This item is Discontinued.

Trademark Fine Art The Lieberman Collection 'Autumn Landscape' Canvas Art, 30x47 ALI12117-C3047GG

The Lieberman Collection 'Autumn Landscape' Canvas Art, 30x47 (Discontinued)

  • Mfr # ALI12117-C3047GG
  • Zoro # G501356078
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI12117-C3047GG
Zoro #
G501356078
UPC #
191344803034
Country of Origin
United States

Dimensions

Size
30 in x 47 in

Details

Product Type
Gallery-Wrapped Canvas Art
Artist
The Lieberman Collection
Style
Modern & Contemporary
Subject
Landscape

Description

  • Artist: The Lieberman Collection
  • Subject: Landscape
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a landscape showing colorful trees in front of water.

Burney Lieberman is a native of Montreal, Canada and the artist behind The Lieberman Collection. He is married with 4 children, 5 grandchildren and 4 �granddoggers� . Burney has been a professional photographer for most of his adult life. �I am very eclectic in my choice of subjects and try to search for the essence of the image before me. I have been quite successful in my career, as I have many installations in many prestigious hotels and offices. As well, I have posters that are sold around the world.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.