This item is Discontinued.

Trademark Fine Art The Macneil Studio 'Robin' Canvas Art, 35x47 ALI8639-C3547GG

The Macneil Studio 'Robin' Canvas Art, 35x47 (Discontinued)

  • Mfr # ALI8639-C3547GG
  • Zoro # G901474266
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI8639-C3547GG
Zoro #
G901474266
UPC #
191344604655
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Artist
The Macneil Studio
Subject
Animals
Product Type
Gallery-Wrapped Canvas Art
Style
Modern & Contemporary

Description

  • Artist: The Macneil Studio
  • Subject: Animals
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a colorful robin sitting on a berry branch.

Richard Macneil, a self taught artist, formed The Macneil Studio in 2009 with his wife Judi and their sons Daniel and Kyle. Born in Winchester, Macneil started his working life as an artist at Worcester Royal Porcelain and has always worked in the fields of sculpture, ceramics, and illustration, both in the UK and internationally. He spent many years living on the east coast of the USA, then returned to Worcestershire and freelanced as an artist and greeting card designer. Richard spends any spare time he has with his family walking in the beautiful British countryside and fishing.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.