The Michelob - 16x24 Canvas Art Ready to Hang, 16x24
Mfr # AB170-C1624GG
Zoro # G401338136
Key Features
- Size 16 in x 24 in
- Style Vintage
- Art Anheuser-Busch
- Product Type Gallery-Wrapped Canvas Art
- Subject Anheuser-Busch
Product Information
- Brand Trademark Fine Art
- MFR # AB170-C1624GG
- Zoro # G401338136
- UPC # 886511049604
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 16 in x 24 in |
Details
Description
- Art: Anheuser-Busch
- Subject: Anheuser-Busch
- Style: Vintage
- Product Type: Gallery-Wrapped Canvas Art
- Made in USA
Bring the good times of the bar, tailgate or BBQ into your home with this Officially Licensed Budweiser canvas print.Whether its game day of having your friends and family over for a few laughs, this Officially Licensed Budweiser canvas is the perfect way to accent any garage or man cave. Toast to the King of Beers by bringing a piece of Anheuser-Busch's rich history into your home.
Giclee ́ (jee-clay) is an advanced print making process for creating high quality fine art reproductions. The attainable excellence that Giclee ́ printmaking affords makes the reproduction virtually indistinguishable from the original artwork. The result is wide acceptance of Giclee ́ by galleries, museums, and private collectors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAFEWORKS Round CaféWorks™ Table, Graphite Granite - 36" Square x 29"H, 42" W, 42" L, 29" H, Walnut (65644)
- ZORO SELECT Shower Curtain, Nylon, White, 36 in W, 72 in L (4EEY4)
- HIRSH Pedestal Desk, 30" D, 60" W, 29-1/2" H, Black/Walnut, Laminate (20101)
- STRONG-POINT Strong-Point XQ832NZ 8 x 2 in. Square Drive Flat Head Screw with Nibs Particle Board Screws Zinc Plated Box of 3 500 (XQ832NZ)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- DESIGN TOSCANO Assyrian War-Chariot Wall Sculpture (QL13833)
- CLINTON Ocean Wave Wall Sticker (06-CC)
- BIGGIES SCENES Window Well Scenes-Woods, 120 in wide x 60 in high (BG-WW-WDS-120)
- VINTIQUEWISE Large Metal Silver Coated Hanukkah Menorah 4 Ft. For Synagogue (QI003814.L)
- Trademark Fine Art Wall Art & Decor