This item is Discontinued.

Trademark Fine Art Thomas Cole 'View of Boston' Canvas Art, 24x32 BL0829-C2432GG

Thomas Cole 'View of Boston' Canvas Art, 24x32 (Discontinued)

  • Mfr # BL0829-C2432GG
  • Zoro # G101507771
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BL0829-C2432GG
Zoro #
G101507771
UPC #
886511112971
Country of Origin
United States

Dimensions

Size
24 in x 32 in

Details

Style
Impressionism
Product Type
Gallery-wrapped canvas art
Subject
Landscape
Artist
Thomas Cole

Description

  • Artist: Thomas Cole
  • Subject: Landscape
  • Style: Impressionism
  • Product Type: Gallery-wrapped canvas art

This ready to hang, gallery wrapped art piece features a landscape of Boston.

Thomas Cole was an American artist. He is regarded as the founder of the Hudson River School, an American art movement that flourished in the mid 19th century. Coles work was known for its realistic and detailed portrayal of American landscape and wilderness, which feature themes of romanticism.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.