This item is Discontinued.

Trademark Fine Art Thomas Eakins 'Cowboys In The Badlands' Canvas Art, 30x47 AA00858-C3047GG

Thomas Eakins 'Cowboys In The Badlands' Canvas Art, 30x47 (Discontinued)

  • Mfr # AA00858-C3047GG
  • Zoro # G901340073
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AA00858-C3047GG
Zoro #
G901340073
UPC #
192055071026
Country of Origin
United States

Dimensions

Size
30 in x 47 in

Details

Style
American Traditional
Artist
Thomas Eakins
Product Type
Gallery-Wrapped Canvas Art
Subject
People

Description

  • Artist: Thomas Eakins
  • Subject: People
  • Style: American Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a man standing next to his horse.

Thomas Cowperthwait Eakins was an American realist painter, photographer, sculptor and fine arts educator. Throughout his career he worked exactingly from life, choosing to paint portraits of the people of his hometown, Philadelphia. His portraits explored settings such as offices, streets, parks, arenas, and surgical amphitheaters around the city, offering an overview of the intellectual life of Philadelphia in the late 19th and early 20th centuries.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.