This item is Discontinued.

Trademark Fine Art Valarie Wade 'Noel Sign' Canvas Art, 8x24 ALI33484-C824GG

Valarie Wade 'Noel Sign' Canvas Art, 8x24 (Discontinued)

  • Mfr # ALI33484-C824GG
  • Zoro # G601428859
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI33484-C824GG
Zoro #
G601428859
UPC #
192664041397
Country of Origin
United States

Dimensions

Size
8 in x 24 in

Details

Style
Modern & Cotemporary
Artist
Valarie Wade
Subject
Seasonal
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Valarie Wade
  • Subject: Seasonal
  • Style: Modern & Cotemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a white phrase over a gray background.

Valarie Wade creates with both traditional media (colored pencils, crayons, watercolor, and acrylics) and digital software (CS5 Creative Suite). Sometimes the two combine into a traditional/digital hodgepodge. Ideas for artwork usually come at the strangest of times, while working on something else, driving, trying to go to sleep... There is an ever growing notebook of concepts that have yet to fully see paper

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.