This item is Discontinued.

Trademark Fine Art Valarie Wade 'Swinging Vine' Canvas Art, 14x19 ALI33554-C1419GG

Valarie Wade 'Swinging Vine' Canvas Art, 14x19 (Discontinued)

  • Mfr # ALI33554-C1419GG
  • Zoro # G701436013
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI33554-C1419GG
Zoro #
G701436013
UPC #
192664044169
Country of Origin
United States

Dimensions

Size
14 in x 19 in

Details

Product Type
Gallery-Wrapped Canvas Art
Style
Modern & Cotemporary
Subject
Animals
Artist
Valarie Wade

Description

  • Artist: Valarie Wade
  • Subject: Animals
  • Style: Modern & Cotemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a monkey hanging from a vine.

Valarie Wade creates with both traditional media (colored pencils, crayons, watercolor, and acrylics) and digital software (CS5 Creative Suite). Sometimes the two combine into a traditional/digital hodgepodge. Ideas for artwork usually come at the strangest of times, while working on something else, driving, trying to go to sleep... There is an ever growing notebook of concepts that have yet to fully see paper

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.