This item is Discontinued.

Trademark Fine Art 'Valley Homes' Canvas Art, 18x24 MA0402-C1824GG

'Valley Homes' Canvas Art, 18x24 (Discontinued)

  • Mfr # MA0402-C1824GG
  • Zoro # G801546285
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MA0402-C1824GG
Zoro #
G801546285
UPC #
886511337190
Country of Origin
United States

Dimensions

Size
18 in x 24 in

Details

Style
Traditional
Product Type
Gallery-Wrapped Canvas Art
Subject
Landscape
Artist
Anonymous

Description

  • Artist: Anonymous
  • Subject: Landscape
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art
  • Made in USA

This ready to hang, gallery-wrapped art piece features a fence with houses in the background.

Masters Fine Art is a company that travels the world to bring the best in fine art from different lands. They believe that art is the soul of the world and that it represents the human essence. MFA works mostly with Latin American art, which portrays a happy view of life, represented by bright, beautiful colors, music, dance, love, hope and happiness.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.