This item is Discontinued.

Trademark Fine Art Van Dyck 'Diego Felipe De Guzman' Canvas Art, 16x32 AA00604-C1632GG

Van Dyck 'Diego Felipe De Guzman' Canvas Art, 16x32 (Discontinued)

  • Mfr # AA00604-C1632GG
  • Zoro # G001339694
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AA00604-C1632GG
Zoro #
G001339694
UPC #
192055060891
Country of Origin
United States

Dimensions

Size
16 in x 32 in

Details

Artist
Van Dyck
Style
Traditional
Subject
People
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Van Dyck
  • Subject: People
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a man wearing black in a dark background.

Sir Anthony van Dyck was a Flemish Baroque artist in the seventeenth century. Succesful first in Italy and Flanders, he went on to become the leading court painter in England, where he produced his most famous portraits of Charles I and his family. A dominant influence on English portrait painting for the next century, van Dyck was also an important innovator in watercolor and etching.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.