This item is Discontinued.

Trademark Fine Art Vasily Tropinin 'The Lace Maker' Canvas Art, 18x24 AA01203-C1824GG

Vasily Tropinin 'The Lace Maker' Canvas Art, 18x24 (Discontinued)

  • Mfr # AA01203-C1824GG
  • Zoro # G001336907
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AA01203-C1824GG
Zoro #
G001336907
UPC #
192055084729
Country of Origin
United States

Dimensions

Size
18 in x 24 in

Details

Product Type
Gallery-Wrapped Canvas Art
Subject
People
Artist
Vasily Tropinin
Style
Traditional

Description

  • Artist: Vasily Tropinin
  • Subject: People
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a portrait of a woman in the center of the frame sewing.

Vasily Andreevich Tropinin was a Russian Romantic painter. Much of his life was spent as a serf; he didn't attain his freedom until he was more than forty years old. Much of his life was spent in Ukraine, copying the works of European and Russian painters, producing portraits of the Morkovs, and painting Ukranian people and the Ukranian country side. After becoming a free man, Tropinin was elected Academician of the Imperial Academy of Arts and honorary member of the Moscow Art Society.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.