This item is Discontinued.

Trademark Fine Art Veronique Charron 'Underlined Thoughts II' Canvas Art, 8x19 WAP00895-C819GG

Veronique Charron 'Underlined Thoughts II' Canvas Art, 8x19 (Discontinued)

  • Mfr # WAP00895-C819GG
  • Zoro # G201647285
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WAP00895-C819GG
Zoro #
G201647285
UPC #
191344814528
Country of Origin
United States

Dimensions

Size
8 in x 19 in

Details

Subject
Typography
Product Type
Gallery-Wrapped Canvas Art
Style
Ornate Traditional
Artist
Veronique Charron

Description

  • Artist: Veronique Charron
  • Subject: Typography
  • Style: Ornate Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features the word "home" in gold script that leads to a line drawing of a house.

French Canadian artist Veronique Charron takes inspiration for her fresh, graphic designs from the environment that surrounds her country home near Charlevoix, Quebec. Veronique's formal study focused on graphic art and design, though the style of her artwork is uniquely her own. From fashion to flowers, she captures her subjects using a dynamic mix of texture, color and youthful flair.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Whether it's a contemporary, rustic, modern, or traditional style decor, Trademark Fine Art offers a variety of high-quality, carefully built wall art that will surely complement any style. We provide an abundance of art themes that range from fascinating abstracts to breathtaking landscapes, in an assortment of sizes that will certainly bring excitement to any area of your home. From the bedroom to the living room, or even the office, Trademark Fine Art makes professionally handcrafted, ready to hang wall decor that will be admired for years to come!

IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Trademark Fine Art is committed to providing the consumer with the absolute best price and value on our entire line of products, which we ensure by applying a rigorous Quality Control process. Trademark Fine Art is a registered trademark protected by U.S. Trademark law and will be vigorously defended.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.