This item is Discontinued.

Trademark Fine Art Vincent van Gogh 'Night Caf? with Pool Table' Canvas Art, 24x32 ALI10051-C2432GG

Vincent van Gogh 'Night Caf? with Pool Table' Canvas Art, 24x32 (Discontinued)

  • Mfr # ALI10051-C2432GG
  • Zoro # G001351078
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI10051-C2432GG
Zoro #
G001351078
UPC #
192055013545
Country of Origin
United States

Dimensions

Size
24 in x 32 in

Details

Subject
People
Artist
Vincent van Gogh
Style
Traditional
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Vincent van Gogh
  • Subject: People
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features the inside of a Building with a pool table inside.

Vincent van Gogh was a Dutch Post-Impressionist painter whose work, notable for its rough beauty, emotional honesty, and bold color, had a far-reaching influence on 20th-century art. He sold only one painting during his lifetime, and was little known to the art world at the time of his death, but his fame grew rapidly thereafter. His influence on Expressionism, Fauvism, and early abstraction was enormous, and it can be seen in many of his works.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.