This item is Discontinued.

Trademark Fine Art Vintage Apple Collection 'CA Fairy 23' Canvas Art, 24x32 ALI6368-C2432GG

Vintage Apple Collection 'CA Fairy 23' Canvas Art, 24x32 (Discontinued)

  • Mfr # ALI6368-C2432GG
  • Zoro # G901467084
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI6368-C2432GG
Zoro #
G901467084
UPC #
192055732859
Country of Origin
United States

Dimensions

Size
24 in x 32 in

Details

Style
Vintage
Artist
Vintage Apple Collection
Product Type
Gallery-Wrapped Canvas Art
Subject
Posters

Description

  • Artist: Vintage Apple Collection
  • Subject: Posters
  • Style: Vintage
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a vintage illustration of a group of fairies dancing on a pond.

These posters got their start in the late 1800s when brands hired artists and illustrators to create their ads and announcements for various products such as chocolates, alcohol, soap, or cigarettes. This was the time when the development of mass printing emerged and this new technology allowed for low-cost reproductions with vibrant colors. These works on posters became more affordable than original art and grew in popularity. This new industry attracted many aspiring artists looking to generate revenue from their work. The commercial success of these posters began the trend of the vintage poster, which has continued into the 21st century.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Whether it's a contemporary, rustic, modern, or traditional style decor, Trademark Fine Art offers a variety of high-quality, carefully built wall art that will surely complement any style. We provide an abundance of art themes that range from fascinating abstracts to breathtaking landscapes, in an assortment of sizes that will certainly bring excitement to any area of your home. From the bedroom to the living room, or even the office, Trademark Fine Art makes professionally handcrafted, ready to hang wall decor that will be admired for years to come!

IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Trademark Fine Art is committed to providing the consumer with the absolute best price and value on our entire line of products, which we ensure by applying a rigorous Quality Control process. Trademark Fine Art is a registered trademark protected by U.S. Trademark law and will be vigorously defended.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.