This item is Discontinued.

Trademark Fine Art Vintage Gypsy 'Yellowstone' Canvas Art, 30x47 ALI12798-C3047GG

Vintage Gypsy 'Yellowstone' Canvas Art, 30x47 (Discontinued)

  • Mfr # ALI12798-C3047GG
  • Zoro # G801362458
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI12798-C3047GG
Zoro #
G801362458
UPC #
191344848202
Country of Origin
United States

Dimensions

Size
30 in x 47 in

Details

Artist
Vintage Gypsy
Style
Mid-Century Modern
Subject
Abstract
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Vintage Gypsy
  • Subject: Abstract
  • Style: Mid-Century Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features an abstract scene showing a red flower and a geyser in the center of the frame.

KellyAnne Terry grew up on a horse ranch in Montana and has had an artistic side all her life. Originally starting in graphic design, KellyAnne became charmed with the aspects of weathered objects, antique pictures and patterns, ephemera, and vintage books. From there she began to include mixed media elements in her designs, largely focusing on what she calls �modern vintage.� Her abstracts definitely reflect this as well as the many vignettes she imagines with paper and paint. KellyAnne gains inspiration from nature, travel, and other cultures, and likes to include lots of texture and movement in her pieces. She currently lives in Montana with her husband and two children.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.