This item is Discontinued.

Trademark Fine Art Vintage Lavoie ' Ad 9' Canvas Art, 14x19 ALI19648-C1419GG

Vintage Lavoie ' Ad 9' Canvas Art, 14x19 (Discontinued)

  • Mfr # ALI19648-C1419GG
  • Zoro # G101389773
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI19648-C1419GG
Zoro #
G101389773
UPC #
192055393661
Country of Origin
United States

Dimensions

Size
14 in x 19 in

Details

Style
Mid-Century Modern
Subject
People
Product Type
Gallery-Wrapped Canvas Art
Artist
Vintage Lavoie

Description

  • Artist: Vintage Lavoie
  • Subject: People
  • Style: Mid-Century Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a woman on the right side of the frame in a dark scene.

Ms. Lavoie is an artist with a keen interest in art history, which includes not only the Old Masters, but vintage advertising art, which in a number of cases was created by some of the most famous artists of the day. Favorite eras are the Art Nouveau and Art Deco eras, but anything beautiful and/or clever catches her eye.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.