Vision Studio 'Antique Map Of The World' Canvas Art, 24x32
Mfr # WAG02293-C2432GG
Zoro # G501581692
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist Vision Studio
- Style Traditional
- Subject Maps
Product Information
- Brand Trademark Fine Art
- MFR # WAG02293-C2432GG
- Zoro # G501581692
- UPC # 192664916916
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 32 in |
Details
Description
- Artist: Vision Studio
- Subject: Maps
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a boat at the bottom of a world map.
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINSOME Winsome 94422 Devon Butler TV Table with Serving Tray (94422)
- ZORO SELECT Mini Blinds, 72" Lx 24" W, Vinyl/Metal (493P29)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 60"L, Work, Metal, Beige (I 7418)
- LA CROSSE TECHNOLOGY Atomic Digital Wall Clock (513-1419-WA-INT)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- CLINTON Ocean Wave Wall Sticker (06-CC)
- NEXT INNOVATIONS Small Aspen Orange Aspen Leaf Wall Art (101421007-ORANGE)
- OLD MASTERS Old Masters 11204 1 Quart Golden Oak Wiping Stain (2692382)
- Trademark Fine Art Wall Art & Decor