Vision Studio 'Coastal Patternbook Iv' Canvas Art, 12x19
Mfr # WAG07036-C1219GG
Zoro # G101594887
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist Vision Studio
- Style Nautical
- Subject Still Life
Product Information
- Brand Trademark Fine Art
- MFR # WAG07036-C1219GG
- Zoro # G101594887
- UPC # 193420255768
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 12 in x 19 in |
Details
Description
- Artist: Vision Studio
- Subject: Still Life
- Style: Nautical
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features red and blue coral over a pattern.
Prominent Colors: White, Grey, Pink, Tan, Brown, Green
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN 10A Type NON Cart Fuse (NON-10)
- EVERRICH INDUSTRIES Everrich EVW-0004 13 in. Black Frame with Silent Movement Wall Clock (EVW-0004)
- DESIGNS OF DISTINCTION .25" x .75" Decorative Aluminum Strapping - Satin Brass (01110788SB1)
- ZORO SELECT Medical Stool, 26-1/2" H., Steel (453D92)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- DEKORRA Artificial Rock - Fieldstone Gray - Model 110 (110-FS)
- BIGGIES SCENES Window Well Scenes-Waterway, 100 in wide x 60 in high (BG-WW-WWY-100)
- BIGGIES SCENES Window Well Scenes-Sunrise, 100 in wide x 60 in high (BG-WW-SRS-100)
- 123 CREATIONS 123 Creations CB047N Harlequin-Natural hand painted tassel (CB047N)
- BIGGIES SCENES Window Well Scenes-Ocean, 120 in wide x 60 in high (BG-WW-OCN-120)
- Trademark Fine Art Wall Art & Decor