This item is Discontinued.

Trademark Fine Art Viz Art Ink 'Coastal California' Canvas Art, 24x32 ALI2568-C2432GG

Viz Art Ink 'Coastal California' Canvas Art, 24x32 (Discontinued)

  • Mfr # ALI2568-C2432GG
  • Zoro # G001413936
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI2568-C2432GG
Zoro #
G001413936
UPC #
190836482832
Country of Origin
United States

Dimensions

Size
24 in x 32 in

Details

Artist
Viz Art Ink
Subject
Drawing
Product Type
Gallery-Wrapped Canvas Art
Style
Contemporary

Description

  • Artist: Viz Art Ink
  • Subject: Drawing
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features the silhouette of a structure on a beach at sunset.

Gregg "Viz" Visintainer is an extreme doodle artist whose unique artwork contains hidden pictures, words, and messages. A self-taught artist from San Jose, CA, Viz never thought he could pursue art as a career until he was 24. By age 29, he had worked with Element Skateboards, Volcom, DC Shoes, Skinit, Grateful Dead, Falken Tires, Disney, and many others. Viz Art Ink Gallery opened in January of 2013 in Carlsbad, CA, and features Viz's own art as well as over 20 different local artists. Viz's goal is to share his art and story with as many people as possible; he speaks at different events and schools throughout the West Coast to motivate and inspire the youth. He hopes to travel the world and leave his mark everywhere he goes.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.