This item is Discontinued.

Trademark Fine Art Wanda Mumm 'Three Little Pigs' Canvas Art, 22x32 ALI13184-C2232GG

Wanda Mumm 'Three Little Pigs' Canvas Art, 22x32 (Discontinued)

  • Mfr # ALI13184-C2232GG
  • Zoro # G201355098
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI13184-C2232GG
Zoro #
G201355098
UPC #
191344870715
Country of Origin
United States

Dimensions

Size
22 in x 32 in

Details

Subject
Animals
Product Type
Gallery-Wrapped Canvas Art
Style
Natural Modern
Artist
Wanda Mumm

Description

  • Artist: Wanda Mumm
  • Subject: Animals
  • Style: Natural Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features Three little pigs playing in the grass.

Wanda Mumm expertly combines her innate abilities, art training and acute observations in the field to create works of art that appeal to the most discriminating of wildlife art enthusiasts. She spends as much time researching and composing each artwork as she does painting it, using many resources in her research including the thousands of slides she and her husband take each year during their travels.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.