Wendra 'Flower Talks' Canvas Art, 35x35
Mfr # WL021-C3535GG
Zoro # G601698504
Key Features
- Subject Still Life
- Product Type Gallery-Wrapped Canvas Art
- Artist Wendra
- Style Contemporary
Product Information
- Brand Trademark Fine Art
- MFR # WL021-C3535GG
- Zoro # G601698504
- UPC # 886511047556
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 35 in |
Details
Description
- Artist: Wendra
- Subject: Still Life
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features two flowers.
Wendra uses color and unique compositions to evoke feelings in her paintings. Her images are narrative, even the flowers tell a story. She studied at The Art Center College of Design in Pasadena and has a BA in Art and Literature from Antioch.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shower Curtain, Nylon Vinyl, White, 72 in W, 72 in L (2MWG4)
- HASTINGS HOME 11 W, 22.75 L, 24 H (426572IWJ)
- LAKESIDE Medical Cart, 3 Drawers w/Key Lock-Yellow (C-330-K-1Y)
- BOSS Multi-Function LeatherPlus Drafting Stool (B1645)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- NEXT INNOVATIONS Small Aspen Orange Aspen Leaf Wall Art (101421007-ORANGE)
- NEXT INNOVATIONS Pheasant Metal Wall Art (101210043)
- PRIME-LINE Shield Door&Knob 5"Ivory (U9268)
- BIGGIES SCENES Window Well Scenes-Moss, 120 in wide x 60 in high (BG-WW-MOS-120)
- Trademark Fine Art Wall Art & Decor