This item is Discontinued.

Trademark Fine Art Wendra 'Softy Bear' Canvas Art, 14x19 WL015-C1419GG

Wendra 'Softy Bear' Canvas Art, 14x19 (Discontinued)

  • Mfr # WL015-C1419GG
  • Zoro # G301697968
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WL015-C1419GG
Zoro #
G301697968
UPC #
886511060340
Country of Origin
United States

Dimensions

Size
14 in x 19 in

Details

Style
Contemporary
Artist
Wendra
Product Type
Gallery-Wrapped Canvas Art
Subject
Still Life

Description

  • Artist: Wendra
  • Subject: Still Life
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a teddy bear.

Wendra uses color and unique compositions to evoke feelings in her paintings. Her images are narrative, even the flowers tell a story. She studied at The Art Center College of Design in Pasadena and has a BA in Art and Literature from Antioch.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.