This item is Discontinued.

Trademark Fine Art Whiskers Studio 'Rainforest' Canvas Art, 14x19 SG05811-C1419GG

Whiskers Studio 'Rainforest' Canvas Art, 14x19 (Discontinued)

  • Mfr # SG05811-C1419GG
  • Zoro # G401620248
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SG05811-C1419GG
Zoro #
G401620248
UPC #
191344629696
Country of Origin
United States

Dimensions

Size
14 in x 19 in

Details

Style
Eclectic
Subject
Animals
Product Type
Gallery-Wrapped Canvas Art
Artist
Whiskers Studio

Description

  • Artist: Whiskers Studio
  • Subject: Animals
  • Style: Eclectic
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a colorful collage of jungle animals.

Since 1993, Whiskers Studio has brought smiles to many. Rendered originally in watercolor collage by artist Sheila Golden, bright colors and whimsy are the mark of this artwork, dedicated to animals everywhere.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.