This item is Discontinued.

Trademark Fine Art Wilhelm Goebel 'Evening Light Snipe' Canvas Art, 16x24 ALI33693-C1624GG

Wilhelm Goebel 'Evening Light Snipe' Canvas Art, 16x24 (Discontinued)

  • Mfr # ALI33693-C1624GG
  • Zoro # G701438833
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI33693-C1624GG
Zoro #
G701438833
UPC #
192664049737
Country of Origin
United States

Dimensions

Size
16 in x 24 in

Details

Style
Natural Modern
Product Type
Gallery-Wrapped Canvas Art
Subject
Animals
Artist
Wilhelm Goebel

Description

  • Artist: Wilhelm Goebel
  • Subject: Animals
  • Style: Natural Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a snipe standing in water next to tall reeds.

Born 1960 in New Brunswick, New Jersey, Wilhelm J. Goebel is a national known wildlife artist. A graduate of Ithaca College in Ithaca New York, Goebel received a degree in biology. He has made a lifetime study of bird anatomy and made field trips throughout Canada, the U.S. and the West Indies to study wildlife. His paintings have been featured in many publications including Outdoor Life, National Wildlife, Birdwatchers Digest, Sporting Classics and Wildlife Art Magazine to name a few.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.