This item is Discontinued.

Trademark Fine Art William Breedon 'Summer Shade' Canvas Art, 12x19 ALI32189-C1219GG

William Breedon 'Summer Shade' Canvas Art, 12x19 (Discontinued)

  • Mfr # ALI32189-C1219GG
  • Zoro # G901425350
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI32189-C1219GG
Zoro #
G901425350
UPC #
192055982247
Country of Origin
United States

Dimensions

Size
12 in x 19 in

Details

Style
Modern Farmhouse
Product Type
Gallery-Wrapped Canvas Art
Artist
William Breedon
Subject
Architecture

Description

  • Artist: William Breedon
  • Subject: Architecture
  • Style: Modern Farmhouse
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features the front door of a white house.

William Breedon is an artist who successfully straddles the past and present. The images he creates of American homes, their architecture and their village settings are of the present, yet manage to convey a feeling of times past a true sense of Americana. A master of watercolor, Bills technique might be best described as refined detail, a style that immediately commands the viewers attention, invites them into the composition, then detail upon detail convey the artists nostalgic vision of past traditions still preserved.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.