Wyanne 'Are You Sure You Cant Come Out To Play' Canvas Art, 12x19
Mfr # ALI18203-C1219GG
Zoro # G701374223
Key Features
- Artist Wyanne
- Style Bold & Eclectic Modern
- Subject Abstract
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # ALI18203-C1219GG
- Zoro # G701374223
- UPC # 192055364661
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 12 in x 19 in |
Details
Description
- Artist: Wyanne
- Subject: Abstract
- Style: Bold & Eclectic Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a cat looking at a fish in a bowl on a striped background.
My name is pronounced Y-Anne, not Wayne. I used to not like it, but later decided it's a cool name for an artist. I�ve been a full-time artist for the past 20 years. I have been blessed to have my work in collections all over the world. I currently live in Atlanta, Georgia with my husband and two children. A spotted mini dachshund and a dozen aquariums of Betta fish, shrimp and snails keep me company in my studio every day, while I do what I love....paint. Life is grand!
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME 2-piece Bathroom Rug Set, Memory Foam Mats, Jacquard Fleece Non-Slip Absorbent Runner, Ivory (697557XSC)
- FLASH FURNITURE Loveseat, 32" x 31", Upholstery Color: Black (ZB-TRINITY-8094-LS-BK-GG)
- ZORO SELECT Padded Folding Chair, Vinyl, Black, 300 lb. (13V425)
- KEE Regency Kee Post Table Legs (Set of 4)- Black (MTBP27BK)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- NEXT INNOVATIONS Monarch Small Butterfly Wall Art (101410064-MONARCH)
- BIGGIES SCENES Window Well Scenes-Moss, 120 in wide x 60 in high (BG-WW-MOS-120)
- AMERICAN COIN TREASURES American Coin Treasures 7047 Complete Jefferson Nickel Year Collection 1938-2013 (7047)
- NEXT INNOVATIONS Large Sea Turtle Metal Wall Art (101410013-SEATURTLE)
- PRIME-LINE Shield Door&Knob 5"Ivory (U9268)
- Trademark Fine Art Wall Art & Decor