This item is Discontinued.

Trademark Fine Art Wyanne 'Big Diva In Kimono With Kitty' Canvas Art, 10x19 ALI8121-C1019GG

Wyanne 'Big Diva In Kimono With Kitty' Canvas Art, 10x19 (Discontinued)

  • Mfr # ALI8121-C1019GG
  • Zoro # G201527532
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI8121-C1019GG
Zoro #
G201527532
UPC #
191344572268
Country of Origin
United States

Dimensions

Size
10 in x 19 in

Details

Style
Eclectic
Subject
People
Artist
Wyanne
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Wyanne
  • Subject: People
  • Style: Eclectic
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a woman reading with her cat.

Wyanne Thompson has been a full-time artist for the past 20 years. She has work in collections all over the world, and her work has also been licensed by the eclectic boho company Natural Life and several greeting card companies. Wyanne teaches online classes and offers one-on-one mentoring to artists from her Georgia studio. After a battle with oral cancer, Wyanne lives without hesitation and doubt, boldly painting what makes her happy in the hopes that it will bring a smile to someone's face and make their day a little brighter.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.