Wyanne 'The Talker' Canvas Art, 35x47
Mfr # ALI18222-C3547GG
Zoro # G101377886
Key Features
- Style Bold & Eclectic Modern
- Artist Wyanne
- Product Type Gallery-Wrapped Canvas Art
- Subject Abstract
Product Information
- Brand Trademark Fine Art
- MFR # ALI18222-C3547GG
- Zoro # G101377886
- UPC # 192055365453
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Description
- Artist: Wyanne
- Subject: Abstract
- Style: Bold & Eclectic Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a character in the center of the frame with a bird on their hand.
My name is pronounced Y-Anne, not Wayne. I used to not like it, but later decided it's a cool name for an artist. I�ve been a full-time artist for the past 20 years. I have been blessed to have my work in collections all over the world. I currently live in Atlanta, Georgia with my husband and two children. A spotted mini dachshund and a dozen aquariums of Betta fish, shrimp and snails keep me company in my studio every day, while I do what I love....paint. Life is grand!
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAND PATRICIAN Blanket, Queen, 90x90 In., Natural, PK2 (1B07333)
- COMMERCIALINE Fabric Padded Folding Chair, Star Trail Black, PK4 (970)
- DMI Lumbar Cushion w/Strap, Burgundy, 14x13" (555-7302-0700)
- ELK SIGNATURE Oak Ripple Wall Mirror - Medium Oak (H0036-11943)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- 123 CREATIONS 123 Creations C630.7.5 inch Powder Room - Hand Painted Tassel (C630.7.5)
- UPM GLOBAL UPM Global 13937 Last Year of Issue Silver Half Dollars (13937)
- HASTINGS HOME Hastings Home Gift Wrap Storage Organizer, Rolling Canvas Bag with Multiple Compartments (230792LTC)
- BIGGIES SCENES Window Well Scenes-Waterfall Two, 120 in wide x 60 in high (BG-WW-WTO-120)
- BLUE STONE DESIGNS Bluestone Designs Z247B Dragon Boat (Z247B)
- Trademark Fine Art Wall Art & Decor