This item is Discontinued.

Trademark Fine Art Yale Gurney 'Chinese New Year' Canvas Art, 30x47 YG7109-C3047GG

Yale Gurney 'Chinese New Year' Canvas Art, 30x47 (Discontinued)

  • Mfr # YG7109-C3047GG
  • Zoro # G901700358
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
YG7109-C3047GG
Zoro #
G901700358
UPC #
886511351943
Country of Origin
United States

Dimensions

Size
30 in x 47 in

Details

Subject
Still Life
Artist
Yale Gurney
Style
Contemporary
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Yale Gurney
  • Subject: Still Life
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art
  • Made in USA

This ready to hang, gallery-wrapped art piece features Chinese puppets.

Having worked for years in the advertising, marketing and PR world, Yale Gurney is noted worldwide for his photography. With offices in Miami, New York City and Chicago, he frequently travels on assignment to document events and create production stills for a wide variety of clients. Said Gurney, “I have always felt fortunate to have the ability to have fun with my clients and to have started out in the midst of the incredible human laboratory of a truly great city - New York.”

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.