This item is Discontinued.

Trademark Fine Art Yale Gurney 'Get a Wing Up' Canvas Art, 16x24 YG7201-C1624GG

Yale Gurney 'Get a Wing Up' Canvas Art, 16x24 (Discontinued)

  • Mfr # YG7201-C1624GG
  • Zoro # G201698331
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YG7201-C1624GG
Zoro #
G201698331
UPC #
191344537854
Country of Origin
United States

Dimensions

Size
16 in x 24 in

Details

Subject
Floral & Botanical
Artist
Yale Gurney
Product Type
Gallery-Wrapped Canvas Art
Style
Contemporary

Description

  • Artist: Yale Gurney
  • Subject: Floral & Botanical
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a black and orange butterfly perched on a cluster of pink and yellow flowers.

Having spent time working in the ad, marketing, and PR worlds, Yale Gurney has a keen knowledge of storytelling, now through his camera's eye. Yale frequently travels on assignment to document events, creating production stills and developing photographic stories for wall decor furnishings for an array of clients, from hotels and businesses to private clients.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.