This item is Discontinued.

Trademark Fine Art Yale Gurney 'Walking The Beach' Canvas Art, 12x19 YG7172-C1219GG

Yale Gurney 'Walking The Beach' Canvas Art, 12x19 (Discontinued)

  • Mfr # YG7172-C1219GG
  • Zoro # G401697028
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
YG7172-C1219GG
Zoro #
G401697028
UPC #
191344322337
Country of Origin
United States

Dimensions

Size
12 in x 19 in

Details

Subject
Nautical & Beach
Artist
Yale Gurney
Style
Contemporary
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Yale Gurney
  • Subject: Nautical & Beach
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a person's feet walking in the sand on a beach with waves crashing on the shore behind them.

Having spent time working in the ad, marketing, and PR worlds, Yale Gurney has a keen knowledge of storytelling, now through his camera's eye. Yale frequently travels on assignment to document events, create production stills and developing photographic stories for wall decor furnishings for an array of clients, from hotels and businesses to private clients.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.