Yosemite I by Preston-35x35 Ready to Hang Art, 35x35
Mfr # EM047-C3535GG
Zoro # G801497815
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist Preston
- Style Contemporary
- Subject Photography
Product Information
- Brand Trademark Fine Art
- MFR # EM047-C3535GG
- Zoro # G801497815
- UPC # 844296065691
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 35 in |
Details
Description
- Artist: Preston
- Subject: Photography
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
- Made in USA
This ready to hang, gallery-wrapped art piece features Yosemite National Park.
Preston discovered a passion for photography at the age of 18 and is an international award winning photographer. He categorizes himself as a point-and-shoot photographer; capturing the world in its original state. Preston enjoys the challenge of photographing natural elements, things that he cannot direct or change.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Fabric Task Chair, 21 1/2-, Armless, Black (B3035-BK)
- DUOBED 24" x 36" Storage Ottoman, Flint Grey (MSOS-GR)
- SAFCO Cabinet, Appliance Base, Mahogany (1705MH)
- BIGGIES SCENES Window Well Scenes-Carolina Coast, 80 in wide x 40 in high (BG-WW-CCT-80)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- AMERICAN COIN TREASURES American Coin Treasures 2312 Complete Susan B. Anthony Dollar Collection in Brilliant Uncirculated Condition (2312)
- NEXT INNOVATIONS Pheasant Metal Wall Art (101210043)
- DESIGN TOSCANO Masks of the Congo Wall Sculptures: Set (QL919717)
- POR-15 Por-15 POR44204 1 qt. High Temperature Factory Paint; Gray (POR44204)
- VINTIQUEWISE Black Velvet Vintage Storage Wooden Antique Classic Decorative Book Box Holder, PK 3 (QI004265.BK)
- Trademark Fine Art Wall Art & Decor