This item is Discontinued.

Trademark Gameroom Coca-Cola Clock w/Chrome Finish - 1930s Style - 11.75 inches COKE-1300-30S

Coca-Cola Clock w/Chrome Finish - 1930s Style - 11.75 inches (Discontinued)

  • Mfr # COKE-1300-30S
  • Zoro # G501777460
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
COKE-1300-30S
Zoro #
G501777460
UPC #
844296065813
Country of Origin
China

Dimensions

Width
11.75
Height
11.75
Length
2

Details

Weight
1.4

Description

Bring the unique style of the world's most recognizable brand home with this incredible Coca-Cola clock. This retro clock features a 1930s style Coca-Cola design and the high gloss chrome molded case adds a brilliant shine to the clock. Make a spectacular addition to your kitchen, den or game room with this amazing clock.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.