This item is Discontinued.

Trademark Gameroom Coca-Cola Neon Clock - Dynamic Ribbon - Two Neon Rings coke-1400-DR

Coca-Cola Neon Clock - Dynamic Ribbon - Two Neon Rings (Discontinued)

  • Mfr # coke-1400-DR
  • Zoro # G501776814
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
coke-1400-DR
Zoro #
G501776814
UPC #
844296053735
Country of Origin
China

Dimensions

Width
14.5
Height
3
Length
14.5

Details

Weight
5.3

Description

This officially licensed Neon Wall Clock is the perfect addition to any game room, garage or man cave. This impressive clock has two neon rings; one is an accent colored neon ring on the exterior and the other is a brilliant white neon ring on the interior of the clock to light up your favorite logo. Other highlights include chrome finished resin housing and a high-grade glass clock face cover. The battery-operated quartz clock mechanism will keep it ticking for a long time, while the neon runs off the included AC adapter. The neon is controlled by the pull chain and the back of the clock includes a wall hanging mount and has two modes - solid state and blinking. The 3 inches depth of this clock combined with the radiant shimmer of the neon reflecting off the chrome housing is sure to make this clock pop on any wall!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.