Zoro Homepage

Traffic Handle, 3 in. H x 1 in. W, PK25

  • Mfr # 9-33450

  • Zoro # G1803859


product price: $154.99
/pk 25, $6.20/ea
Free Shipping & Returns

Key Features

For Use With
6 in Lightsticks
Width
1 in
Height
3 in
Material
PVC
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-33450
Zoro #
G1803859
UPC #
-
Country of Origin
United States

Dimensions

Width
1 in
Height
3 in
Depth
1 in

Details

For Use With
6 in Lightsticks
Material
PVC
Item
Lightstick Traffic Handle
Product Type
Lightstick Traffic Handle
Compatible Product Type
Light Stick

Description

Lightstick Traffic Handle, For Use With 6 in Lightsticks, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.