
18in Traffic Cone, 3 Lbs, Orange, 6in Hi Intensity Reflective Collars, 1PC
Mfr # TKTC-18-3-OR-1C
Zoro # G121695434
product price: $22.89
/eaKey Features
Color
Orange
Base Weight
3 lbs
Standards
ASTM D4956-07 & MUTCD
Includes
1 PC
Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TKTC-18-3-OR-1C
Zoro #
G121695434
UPC #
-
Country of Origin
Thailand
Dimensions
Height
18 in
Details
Color
Orange
Base Weight
3 lbs
Standards
ASTM D4956-07 & MUTCD
Includes
1 PC
Material
PVC
Item
Traffic Safety Cone
Weight
3 lbs
Number of Reflective Stripes
1
Retroreflective Collar
6 in
Description
The 18-inch orange traffic cone offers high visibility and superior durability for effective traffic management in all environments. Constructed from flexible PVC with an elastomer blend, it withstands heavy impacts and vehicle runovers without cracking or deforming. Engineered to maintain shape even when twisted 180° or compressed, it quickly reinstates form when repositioned. The wide body and weighted 3 lb recycled PVC base enhance stability on roads, job sites, and parking areas. A 6-inch Type IV retroreflective collar ensures clear visibility both day and night, meeting ASTM D4956-07 and MUTCD standards. With UV resistance, high/low temperature tolerance (-30 degrees celsius to 65 degrees celsius), and long-lasting performance, this cone reliably supports lane separation, hazard warnings, and pedestrian control in any weather.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.