Shop TRAFFIC KONTROL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
45 in Traffic Channelizer Cone, Reflective Collars, Orange, 100PK
- Mfr # TKCH-DTOP-45-OR-100
- Zoro # G124174011
product price:Â
$
3,409.99
/pk of 100, $34.10/ea
Key Features
Color
Orange
Material
High-Density Polyethylene (HDPE)
Reflective Grade
Prismatic
Number of Reflective Stripes
(2) white, (2) orange
Retroreflective Collar
Two 4 in orange prismatic collars
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TKCH-DTOP-45-OR-100
- Zoro #
- G124174011
- UPC #
- -
- Country of Origin
- Thailand
- Color
- Orange
- Item
- Traffic Channelizer Cone
- Material
- High-Density Polyethylene (HDPE)
- Reflective Grade
- Prismatic
- Number of Reflective Stripes
- (2) white, (2) orange
- Retroreflective Collar
- Two 4 in orange prismatic collars
Dimensions
- Height
- 45 in
Description
The Traffic Arch-Top Delineator Kits are specially designed to enhance road safety and effectively guide motorists in various environments. These kits include a 45-inch delineator post made of HDPE+Elastomer (High-Density Polyethylene), ensuring durability and longevity even in challenging conditions. The kit offers versatility with the option to choose between bases weighing 8 lbs or 12 lbs, allowing you to select the appropriate level of stability and support for your specific needs. Whether you prefer the baseless option or the additional weight provided by the bases, the Traffic Arch-Top Delineator Kits can accommodate your requirements. Each kit comes complete with two 4-inch 3M Prismatic Reflective Collars, ensuring exceptional visibility and optimum warning effects. The high-bright reflecting sheeting utilized in the flexible delineator post catches drivers' attention, effectively drawing their focus to dangerous areas. Even when the post is reversed in direction, it can still catch drivers' eyes, providing continuous warning and increasing overall safety. Durability is a key feature of the Traffic Arch-Top Delineator Kits. The reflective and flexible warning post is designed to withstand high pressure, folding, and winding, making it highly resistant to damage. Even if the post becomes bent, it effortlessly returns to its original state, maintaining its effectiveness and performance. No matter the weather conditions, the Traffic Arch-Top Delineator Kits remain reliable. They are sunproof, waterproof, and weather-resistant, ensuring consistent functionality and visibility over time. The colorfastness of the delineator post's materials guarantees that the reflective properties remain vibrant, maximizing visibility in all lighting conditions. With a temperature range spanning from -25 DegC to 60 DegC (-13 DegF to 140 DegF), the Traffic Arch-Top Delineator Kits can withstand a wide range of climates, making them suitable for deployment in diverse geographical locations. Choose Traffic Arch-Top Delineator Kits for a comprehensive solution that prioritizes road safety. With their exceptional visibility, flexibility, and durability, these kits serve as invaluable tools for effectively guiding drivers and reducing accidents on the road.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.