
Arch-Top Delineator Post 45in Tall, 4in Reflective Tape, Orange, 8LBS Base, 100PK
Mfr # TKDP-ATOP-45-8-OR-100
Zoro # G022703009
product price:Â $3,322.99
/pk 100, $33.23/eaKey Features
Color
Orange
Base Weight
8 lbs
Includes
100 PCS
Standards
MUTCD & FHWA
Material
High-Density Polyethylene & Elastomer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TKDP-ATOP-45-8-OR-100
Zoro #
G022703009
UPC #
-
Country of Origin
Thailand
Dimensions
Height
45 in
Details
Color
Orange
Base Weight
8 lbs
Includes
100 PCS
Standards
MUTCD & FHWA
Material
High-Density Polyethylene & Elastomer
Item
Delineator Post
Weight
1200 lbs
Description
The Traffic Arch-Top Delineator is a state-of-the-art solution designed to enhance road safety and effectively guide motorists in various environments. Standing at a height of 45 inches, these delineator post bases options are available, providing flexibility for different installation requirements. Crafted from HDPE+Elastomer (High-Density Polyethylene), the Traffic Arch-Top Delineator is built to withstand the challenges of the road. It is compatible with 8 lbs and 12 lbs rubber bases, offering stability and support in diverse conditions. Choose the option that suits your needs, with or without the 8 lbs and 12 lbs base. Equipped with two 4-inch 3M Prismatic Reflective Collars, this delineator post ensures high visibility and exceptional warning effects. The bright reflective sheeting catches drivers' attention, effectively drawing their focus to hazardous areas. Even when reversed in direction, the flexible design of the post allows it to catch drivers' eyes, promoting greater awareness and safety. No matter the weather conditions, the Traffic Arch-Top Delineator remains reliable. It is sunproof, waterproof, and weather-resistant, ensuring consistent performance over time. The colorfastness guarantees that the reflective properties remain vibrant and effective, maximizing the visibility in all lighting conditions. With a temperature range spanning from -25 degrees celsius to 60 degrees celsius (-13 degrees farenheit to 140 degrees farenheit), this delineator post can withstand a wide range of climates, making it suitable for diverse geographical locations. Choose the Traffic Arch-Top Delineator for a high-quality, versatile solution that prioritizes road safety. Its exceptional visibility, durability, and weather resistance make it an invaluable tool for effectively guiding drivers and reducing accidents on the road.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.