Parking Curb Block 6FT Long - Wheel Stop - Yellow/Black Striped - 25PK
- Mfr # TK-PS-6-BKYW-25
- Zoro # G022944860
product price:Â
$
1,927.99
/pk of 25, $77.12/ea
Key Features
Material
Rubber
Height
4 in
Length
72 in
Width
6 in
Number of Reflective Stripes
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TK-PS-6-BKYW-25
- Zoro #
- G022944860
- UPC #
- 810155351663
- Country of Origin
- Thailand
Dimensions
- Height
- 4 in
- Length
- 72 in
- Width
- 6 in
Details
- Item
- Parking Wheel Stop Block Curb
- Color
- Black With Yellow Stripes
- Material
- Rubber
- Number of Reflective Stripes
- 8
Description
Unlike concrete or plastic, which necessitate frequent replacements, the Traffic Kontrol Heavy Duty Rubber Parking Stopper for Garage are safer and more durable. This In-molded highway reflective tape ensures visibility and pedestrian safety. The traffic control parking curb wheel stopper is constructed of 100% recycled rubber but are highly durable, resistant to UV light, moisture, oil, gas, and even extreme temperatures. These rubber bumpers will not chip, crack, or fade. While other parking blocks in the market do not include mounting holes, our parking curb comes with pre-molded holes which supports easy and firm installation. They are lightweight (28 Lbs.) and flexible; conforming to the contour of uneven road surfaces and easy to place indoors or outdoors. When used indoors, this parking stopper for garage helps protecting the wall of your garage while parking. For outdoor parking, our parking barrier helps positioning the vehicle to park and ensures the pedestrians safety. Our parking curb is ideal for all types of Cars, SUVs, Trucks, RVs, Trailers, Forklifts, and Utility vehicles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.