Traffic Cones, PVC, 28 in Height, 7 lbs, Orange 387 PK

  • Mfr # TKTC-28-7-OR-2C-387

  • Zoro # G816553285


product price:  $8,454.99
/pk 387, $21.85/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Material
PVC
Height
28 in
Weight
2709 lbs
Length
13-1/2 in
Width
13-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TKTC-28-7-OR-2C-387
Zoro #
G816553285
UPC #
-
Country of Origin
Thailand

Dimensions

Height
28 in
Length
13-1/2 in
Width
13-1/2 in
Outside Diameter
7 in

Details

Item
Traffic Safety Cone
Color
Orange
Material
PVC
Weight
2709 lbs
Includes
387 PCS
Standards
ASTM D4956-07 & MUTCD
Features
Indented Handle Top
Number of Reflective Stripes
2
Retroreflective Collar
6 in + 4 in
Base Weight
7 lbs

Description

Traffic Kontrol Traffic Cones are meticulously designed to provide optimum road safety and efficient traffic management. These cones are injection molded with premium PVC, ensuring durability and longevity in various environments. Featuring an indented handle top, these traffic cones offer convenient carrying options and provide a means for attaching tapes, enabling enhanced visibility and guidance. The handle design facilitates easy transportation and deployment, ensuring efficient use in any situation. For night-time use and compliance with regulations, Traffic Kontrol Traffic Cones are equipped with reflective collar. To meet the requirements for approved use on public roads at night, these cones are fitted with 6" + 4" reflective collars. The retroreflective collar, specifically Type IV, assures superior visibility, effectively marking hazardous areas and preventing accidents. These traffic cones adhere to industry safety standards, including MUTCD Manual on Uniform Traffic Control Devices and ASTM D4956-07. These standards ensure that Traffic Kontrol Traffic Cones meet the highest quality and performance criteria, assuring reliable and safe traffic control measures. The Traffic Kontrol Traffic Cones are constructed from flexible and durable PVC. This material provides resilience and longevity, while the black rubber base offers stability and prevents rolling, even when the cone is knocked over. The square base design further enhances stability, ensuring the cones remain in place and maintain their intended function. With a temperature range spanning from -15°C to 55°C 5°F to 131°F, these traffic cones can withstand a wide range of climates, making them suitable for use in various geographic locations. Choose Traffic Kontrol Traffic Cones for a comprehensive and reliable solution that prioritizes road safety. The premium PVC construction, combined with reflective collars, offers high visibility and effective traffic management, marking hazardous areas and creating safe traffic lanes. Trust Traffic Kontrol Traffic Cones to meet your traffic control needs and ensure the safety of road users.


  • SPECS: 28 Inch Tall | 7 Lbs Rubber Base | 387PC /Pack | High Visibility Orange Color | 6" & 4" Reflective Collars
  • HIGH VISIBILITY: Orange safety cones are highly visible due to bright color & two additional reflective collars.
  • DESIGN: Our orange safety pylons are constructed with premium PVC & the black rubber base provides firm support
  • SAFETY: These professional safety cones meet the safety standards of MUTCD; FHWA; NFPA; ASTM D4956 – 07
  • APPLICATIONS: These orange safety cones are ideal for road safety, public safety, traffic safety, industrial and professional use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.